Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RadEye™ SPRD-GN Spectroscopic Personal Radiation Detector Kit
GSA_VA

Catalog No. 17888990 Shop All Thermo Scientific Products
Change view
Click to view available options
Detector Type:
CLYC (Cs2LiYCl6)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Detector Type
17-888-990 CLYC (Cs2LiYCl6)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-888-990 Supplier Thermo Scientific™ Supplier No. 4250813
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

RadEye SPRD-GN Spectroscopic Personal Radiation Detector Kit, includes RadEye SPRD-GN, software, Holster, Lutetium test adapter, desktop holder, USB data cable, spare batteries, and rugged storage and carry case.

The RadEye SPRD-GN Kit includes RadEye SPRD-GN, software, Holster, Lutetium test adapter, desktop holder, USB data cable, spare batteries, and rugged storage and carry case.

  • Features a continuous, source-less, stabilizing algorithmFeatures

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Energy Range 50 keV - 3 MeV (+/- 30%)
Typical ID Time ∼ 5 minutes
Battery Type AAA x 2
Communications Wireless: BT4 optional, Wired: USB to IR
Natural Background Rejection Advanced with 6 energy windows
Detector Type CLYC (Cs2LiYCl6)
Neutron Response <2 sec.
Count Rate 4 cps/nv
Continuous Gain Stabilization Patent pending continuous source-less stabilization
Weight (Metric) 175 g
Voltage 100/120 V
Alarm Types Display, LED, Sounder, Vibe
Drop Distance to Concrete 1.5 m
Resolution 7.00%
Radiation Type Gamma, Neutron
Neutron Detection and Verification Thermal neutrons, Fast neutrons
Dose Range 1 μR/h - 25 mR/h (10 nSv/h - 250 μSv/h)
Sensitivity 110 cps/μSv/h (662 keV)
IP Rating IP65
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.