Learn More
Thermo Scientific™ RadEye SPRD and SPRD-ER Personal Radiation Detector
Description
Respond quickly and decisively to real radiation threats with the new standard in detection and interdiction of illicit radiation. The Thermo Scientific™ RadEye™ SPRD and SPRD-ER Personal Radiation Detectors are handheld radiation monitors that offer a unique combination of detector sensitivity and intelligent alarming to help ensure detection in the most challenging applications while eliminating nuisance alarms. Additionally, the RadEye SPRD and SPRD-ER radiation detectors identify and categorizes specific types of radiation or radioactive material, and can be configured to support your missions or user skills.
By providing significant detector sensitivity for search and find, combined with accurate high dose rate radiation measurement, the RadEye SPRD-ER is a suitable instrument for all users and may be the only radiation detector you need.
- Faster detection of radiation at greater distances without increasing false alarms
- Faster distinction between potential threats to public safety and non-threat sources (medical or natural)
- Simplified ID capability for novice to advanced users
- Multiple modes of operation, easily configured to best align with existing radiation detection operating procedures
- Advanced NBR identifies artificial radiation while minimizing false alarms
- S-Alarm applies extra sensitivity from 90keV to 450keV for effective detection of SNM materials
Specifications
Specifications
| Sensitivity | (cps per μSv/h (662 keV)) 200 |
| Background Measurement | NBR (Natural Background Rejection): Advanced with 6 Energy Windows |
| Description | RadEye SPRD Personal Radiation Detector |
| Energy Range | 60 keV to 3 MeV (+/- 30%) |
| Battery Type | 2 AAA |
| Communications | Wireless Communications: BT4 optional |
| Response Time | Typical ID-time @ 1 μSv/h (100 μR/h) ∼ 3 minutes |
| Detector Type | Csl |
| Weight (Metric) | 0.189 kg (including batteries and rubber sleeve) |
| Alarm Types | Display, LED, Sounder, Vibe |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.