Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RadEye™ X Series Survey Meters
GSA_VA

Catalog No. 19155219 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
RadEye GX Survey Meter
RadEye PX Survey Meter
RadEye SX Survey Meter
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
19-155-219 RadEye PX Survey Meter
19-155-215 RadEye GX Survey Meter
19-155-218 RadEye SX Survey Meter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-155-219 Supplier Thermo Scientific™ Supplier No. 4250694
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Be prepared for virtually any radiation exposure scenario with compact, multi-purpose survey meters that operate with Geiger-Mueller, scintillation or proportional detectors.

Be prepared for virtually any radiation contamination scenario. The Thermo Scientific™ Radeye™ X Series Survey Meters comprise three different types of compact, multi-purpose survey meters suited for a wide range of applications where personnel risk radiation exposure, whether they are emergency responders, fire fighters, nuclear power plant employees, or medical professionals. RadEye X Series Survey Meters can operate with virtually any manufacturer's Geiger-Mueller, scintillation or proportional detectors to perform general count rate, surface contamination and dose rate measurements.

RadEye GX Survey Meter for Geiger-Mueller Detectors

  • Accepts a wide range of GM detectors
  • Measurement range default (overrange indication starts at): 10,000 cps
  • Measured quantities (requires individual probe calibration): Surface contamination (Bq, dps, dpm, Bq/cm2), Dose rate (R/h, Sv/h, rem/h), Count rate (cps, cpm).
  • High Voltage range: 350V…1100V.
  • Output impedance: 1MOhm.

RadEye SX Survey Meter for Scintillation Detectors

  • Operates with with dual phosphor α/β, NaI(Tl) and plastic probes.
  • Measurement range default (overrange indication starts at):100,000 cps.
  • Measured quantities (requires individual probe calibration): Count rate (cps, cpm), Surface contamination (Bq, dps, dpm, Bq/cm2), Dose rate (R/h, Sv/h, rem/h).
  • High Voltage range: 100 V ... 1400 V.
  • Output impedance: 2MOhm.
  • Thresholds: 4 (30 to 1280mV, 1mV resolution).
  • Energy windows: 2 ROI (region of interest).

RadEye PX Survey Meter for Proportional Detectors

  • Operates with proportional detectors such as He-3 and BF3 neutron detectors.
  • Measurement range default (overrange indication starts at): 100,000 cps.
  • Measured quantities (requires individual probe calibration): Count rate (cps, cpm), Surface contamination (Bq, dps, dpm, Bq/cm2), Dose rate (R/h, Sv/h, rem/h), Count rate (cps, cpm), Surface contamination (Bq, dps, dpm, Bq/cm2).
  • Dose rate (R/h, Sv/h, rem/h).
  • High Voltage range: 100 V ... 2300 V.
  • Output impedance: 2MOhm.
  • Thresholds: 3 (30 to 1220mV, 1mV resolution).
  • Energy windows: 1 ROI (region of interest).

Features for all Survey Meters in the RadEye X Series:

  • Connector Types MHV.
  • Battery powered (2 x AAA alkaline or rechargeable), powered desktop station available as option.
  • Alarms 80 dB at distance of 30cm (11.8 in.).
  • Clear and large display.
  • Versatile operation modes.
  • Communication interface: Infrared (IR), optional IR to USB cable or IR to serial cable, optional Bluetooth™.
  • Settings and data analysis done by optional Windows™ based PC-software via serial data connection, USB or Bluetooth.
  • Logs last 250 alarms, error messages and changes of configuration.
  • Background subtraction: in count rate and contamination mode.
  • Probe library for 16 different detectors with data like high voltage, calibration factor, dead time correction, overload threshold, detector area and timeout for detector failure; Default values for common probes are preset.
  • Internal memory: The last 1500 measured values are saved and can be read out via PC program; Max and mean value of count rate and dose rate; Time interval is factory preset to 120s by default; Scaler measurements and momentaneous readings stored manually.
  • Averaging filters: Ratemeter filter type - Advanced Digital Filter (ADF), Digital RC-Filter with time constant, 1s to 180s, depending on count rate and count rate change.
  • Certifications/Compliance EMC: Disturbance emission - EN 61000-6-3, immunity - EN 61000-6-2.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description RadEye PX Survey Meter
Dimensions (L x W x H) 4.3 x 2.6 x 2.4 in. (110 x 67 x 62 mm)
Product Type Survey Meter
Operating Temperature (Metric) −20°C to +50°C
Height (English) 2.4 in.
Length (English) 4.3 in.
Operating Temperature (English) -4°F to +122°F
Width (Metric) 67 mm
Weight (Metric) 160 g
Humidity 10% to 95% at 35°C Non-Condensing
Radiation Type Neutron
Depth (Metric) 62 mm
Width (English) 2.6 in.
Weight (English) 0.35 lb.
Length (Metric) 110 mm
Depth (English) 2.4 in.
Height (Metric) 62 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.