Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RadEye™ PX Survey Meter
GSA_VA

Modern compact multi-purpose survey meterthat can operate with proportional detectors

Supplier:  Thermo Scientific™ 425069461

 View more versions of this product

Catalog No. 19-155-220


Only null left
Add to Cart
Request a Quote

Description

Description

  • Can operate with proportional detectors
  • Parameters for up to 16 different detector probes can be stored in the memory
  • Probes are easily replaced in the field, with simple button-push
  • Weighs 160g (5.6 oz.)
  • Compact size:110 x 67 x 62mm (4.3 x 2.6 x 2.4 in.)
  • Surface contamination measurements
  • Dose rate measurements

TRUSTED_SUSTAINABILITY
Specifications

Specifications

RadEye PX Survey Meter
-4°F to +122°F
Proportional detectors
−20°C to +50°C
160 g
WENDI Neutron Detector
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.