Learn More
Thermo Scientific™ RadHalo RDP Portable Spectroscopic Area Monitors
Shop All Thermo Scientific ProductsDescription
- Rapid dose rate response
- Immediate accurate identification
- Rugged design
- Autonomous operation anywhere
- Secure transmissions
- Detector Fusion Capable
Specifications
Specifications
| Detector Type | Spectroscopic Detector: 3 x 3 in. NaI |
| Product Type | Spectroscopic Area Monitor |
| Description | RadHalo RDP |
| Communications | Wi-Fi, 2.4 GHz Long Range Radio, Cellular Reachback |
| Includes | Radio |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.