Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RadHalo FM Fixed Spectroscopic Area Monitors
GSA_VA

Catalog No. 19175812
Change view
Click to view available options
Description:
RadHalo FM
RadHalo FM-N
RadHalo FM-NR
RadHalo FM-NSE
RadHalo FM-NSE-R
RadHalo FM-NSF
RadHalo FM-NSF-R
RadHalo FM-R
RadHalo FM-SE
RadHalo FM-SE-R
RadHalo FM-SF
RadHalo FM-SF-R
Communications:
Ethernet, Wi-Fi Reachback
Ethernet, Wi-Fi, 2.4 GHz Long Range Radio, Cellular Reachback
Ethernet, Wi-Fi, Fixed-to-housing Satellite Rransceiver for Reachback
Ethernet, Wi-Fi, Fixed-to-housing Satellite Transceiver, 2.4 GHz Long Range Radio, Cellular Reachback
Ethernet, Wi-Fi, Remote Satellite Transceiver for Reachback
Wi-Fi, 2.4 GHz Long Range Radio, Cellular Reachback
Wi-Fi, Remote Satellite Transceiver for Reachback
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Communications
19-175-812 RadHalo FM-NSF-R Ethernet, Wi-Fi, 2.4 GHz Long Range Radio, Cellular Reachback
19-175-813 RadHalo FM-NSE-R Wi-Fi, 2.4 GHz Long Range Radio, Cellular Reachback
19-175-814 RadHalo FM-NR Ethernet, Wi-Fi, 2.4 GHz Long Range Radio, Cellular Reachback
19-175-815 RadHalo FM-NSF Ethernet, Wi-Fi, Fixed-to-housing Satellite Rransceiver for Reachback
19-175-816 RadHalo FM-NSE Ethernet, Wi-Fi, Remote Satellite Transceiver for Reachback
19-175-817 RadHalo FM-N Ethernet, Wi-Fi Reachback
19-175-818 RadHalo FM-SE-R Wi-Fi, 2.4 GHz Long Range Radio, Cellular Reachback
19-175-819 RadHalo FM-SF-R Ethernet, Wi-Fi, Fixed-to-housing Satellite Transceiver, 2.4 GHz Long Range Radio, Cellular Reachback
19-175-820 RadHalo FM-R Wi-Fi, 2.4 GHz Long Range Radio, Cellular Reachback
19-175-821 RadHalo FM-SE Wi-Fi, Remote Satellite Transceiver for Reachback
19-175-822 RadHalo FM-SF Ethernet, Wi-Fi, Fixed-to-housing Satellite Rransceiver for Reachback
19-175-823 RadHalo FM Ethernet, Wi-Fi Reachback
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-175-812 Supplier Thermo Scientific™ Supplier No. RH FMNSFR
Add to Cart
Add to Cart
Request a Quote

Monitor radiation with high sensitivity and accuracy

The Thermo Scientific RadHalo FM Spectroscopic Area Monitor is designed for permanent and constant area monitoring. Able to withstand nearly all environmental conditions and emergency conditions. Battery backup and multiple reachback methods insure full operation even in emergency situations. Simple layout allows field service support and onsite calibrations. Antenna and satellite extension kits for long distance communication capability especially when RadHalo has no view of the sky.
  • Rapid dose rate response
  • Immediate accurate identification
  • Autonomous operation anywhere
  • Durable design
  • Secure transmissions
  • Detector Fusion Capable

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Detector Type Spectroscopic Detector: 3 x 3 in. NaI
Description RadHalo FM-NSF-R
Communications Ethernet, Wi-Fi, 2.4 GHz Long Range Radio, Cellular Reachback
Includes Fixed with Neutron and fixed satellite, with Radio
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.