Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supelpure™ HC Hydrocarbon Trap

Catalog No. 111009057 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Capacity (Metric):
120 cc
750 cc
Size:
1/2 in.
1/4 in.
1/8 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Size
11-100-9057 750 cc 1/4 in.
11-102-0821 120 cc 1/8 in.
11-101-0329 120 cc 1/4 in.
11-100-9058 750 cc 1/2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-100-9057 Supplier MilliporeSigma™ Supelco™ Supplier No. 24518
Only null left
Add to Cart
Add to Cart

The best trap available for removing hydrocarbons and other organics from carrier, fuel, air, and other gas streams

  • Primarily used for trapping hydrocarbons
  • Used in GC for carrier gas purification
  • Contains a carbon molecular sieve that also restricts the elution of moisture and oxygen
  • Surges of moisture and oxygen that enter the gas line during the installation of a new gas cylinder are released slowly, and diluted by the clean carrier gas from the new cylinder
  • Activated charcoal adsorbs hydrocarbons and other contaminants from carrier gases, air, and hydrogen
  • Particularly removes C3 and other higher hydrocarbons
  • Operates efficiently for approximately six months (when total hydrocarbons in the incoming gas average 10 ppm)
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 750 cc
Product Line Supelpure
Type Hydrocarbon Trap
For Use With (Application) Removing Hydrocarbons and Other Organics From Carrier, Fuel, Air, and Other Gas Streams
Includes Carbon Molecular Sieve
Size 1/4 in.
Length (English) 16.5 in.
Length (Metric) 41.9 cm
Diameter (English) Outer 2 5/16 in.
Diameter (Metric) Outer 59 mm

Supelpure is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.