Learn More
Thermo Scientific™ RadEye PRD4 and PRD-ER4 Personal Radiation Detector
Shop All Thermo Scientific Products

Description
Thermo Scientific™ RadEye™ PRD4 and Thermo Scientific™ RadEye™ PRD-ER4 Personal Radiation Detectors help security, emergency response, and radiation safety teams screen people, vehicles, facilities, and materials with high sensitivity, fewer nuisance alarms, and greater confidence in the field. The RadEye PRD4 detector is used for basic screening and interdiction, whereas the RadEye PRD-ER4 detector extends PRD-style screening to higher dose-rate operation capability. Built with natural background rejection (NBR) technology, both the RadEye PRD4 and RadEye PRD-ER4 detectors help distinguish artificial radiation from naturally occurring radioactive material (NORM), thereby reducing time spent adjudicating alarms and improving screening throughput. For missions requiring an added layer of threat awareness, the RadEye PRD4 detector also provides neutron indication capability.
The RadEye PRD and PRD-ER4 Personal Radiation Detectors enable accurate dose rate measurements across the broader gamma spectrum, providing a greater assurance of personal safety. The neutron indication capability of the RadEye PRD provides an additional layer of detection critical to determining the level of radiation threat.
- Larger display
- Neutron indication capability
- 25% improved sensitivity over previous model
- Linear high dose rate detector
Easy information, smarter decisions
- No retraining or relearning for infrequent users
- Get results automatically, without the need to press buttons
- Quickly guides you through next steps after an alarm
- Simple 4 button design
- Comprehensive data neatly organized and presented on screen
Rugged and practical
- Can be worn in holster or standard service belt
- Small and lightweight
- Long battery life
- Drop resistant to 1.5m
- IP65
- Can be operated in extreme temperatures
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Certifications/Compliance | IP65 |
| Description | PRD4 Pocket-sized Personal Detector |
| Dimensions (L x W x H) | 4.1 x 2.6 x 1.6 in. (with rubber protective sleeve) |
| Calibration | Lutecium Adapter - no license required (Option) |
| Energy Range | 58 keV to 6 MeV: for dose and dose rate measurement |
| Battery Type | 2 AAA alkaline or NiMH |
| Product Type | Personal Radiation Detector |
| Operating Temperature (Metric) | -4°F to 122°F (-20°C to 50°C) |
| Communications | Wireless communications: Bluetooth (option) |
| Material | CsI(Tl) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.