Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RadEye PRD4 and PRD-ER4 Personal Radiation Detector
GSA_VA

Catalog No. p-9097000 Shop All Thermo Scientific Products
Change view
Click to view available options
Detector Type:
1 Low Dose Rate Detector
1 Low Dose Rate Detector, 1 High Dose Rate Detector
Description:
PRD-ER4 Pocket-sized Personal Detector
PRD4 Pocket-sized Personal Detector
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Detector Type Description
17-005-975 1 Low Dose Rate Detector PRD4 Pocket-sized Personal Detector
17-000-844 1 Low Dose Rate Detector, 1 High Dose Rate Detector PRD-ER4 Pocket-sized Personal Detector
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-005-975 Supplier Thermo Scientific™ Supplier No. 425067126
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ RadEye™ PRD4 and PRD-ER4 Personal Radiation Detectors help users detect real radiation threats with high sensitivity while minimizing nuisance alarms that slow screening, response, and decision-making.

Achieve highly sensitive radiation detection with few nuisance alarms with Thermo Scientific™ RadEye™ PRD4 and PRD-ER4 Personal Radiation Detectors. RadEye PRD4 and PRD-ER4 radiation detectors save users valuable time adjudicating alarms while increasing scanning throughput. Using Natural Background Rejection (NBR) Technology, the RadEye PRD4 and PRD-ER4 radiation detectors ignore fluctuations in naturally occurring radiation (NORM) while analyzing the energy imbalance of artificial radiation. Additionally, these radiation detectors identify the discovered material in a manner configurable for your operation or user skills.

The RadEye PRD and PRD-ER4 Personal Radiation Detectors enable accurate dose rate measurements across the broader gamma spectrum, providing a greater assurance of personal safety. The neutron indication capability of the RadEye PRD provides an additional layer of detection critical to determining the level of radiation threat.

  • Larger display
  • Neutron indication capability
  • 25% improved sensitivity over previous model
  • Linear high dose rate detector

Easy information, smarter decisions

  • No retraining or relearning for infrequent users
  • Get results automatically, without the need to press buttons
  • Quickly guides you through next steps after an alarm
  • Simple 4 button design
  • Comprehensive data neatly organized and presented on screen

Rugged and practical

  • Can be worn in holster or standard service belt
  • Small and lightweight
  • Long battery life
  • Drop resistant to 1.5m
  • IP65
  • Can be operated in extreme temperatures

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance IP65
Description PRD4 Pocket-sized Personal Detector
Dimensions (L x W x H) 4.1 x 2.6 x 1.6 in. (with rubber protective sleeve)
Calibration Lutecium Adapter - no license required (Option)
Energy Range 58 keV to 6 MeV: for dose and dose rate measurement
Battery Type 2 AAA alkaline or NiMH
Product Type Personal Radiation Detector
Operating Temperature (Metric) -4°F to 122°F (-20°C to 50°C)
Communications Wireless communications: Bluetooth (option)
Material CsI(Tl)
Fast Gain Verification and Adjustment Lutetium test adapter (< 10 nCi Lu-176)
Natural Background Rejection Advanced algorithms
Detector Type 1 Low Dose Rate Detector
Continuous Gain Stabilization Sourceless detector performance algorithm
Weight (Metric) 0.189 kg (including batteries and rubber sleeve)
Drop Distance to Concrete 1.5 m on concrete (with rubber sleeve)
Radiation Type Gamma, X-Ray plus neutrons via prompt gamma
Battery Life > 170 hr. (alkaline)
Weight (English) 0.417 lb. (including batteries and rubber sleeve)
Neutron Detection and Verification Prompt gamma analysis
Includes Radiation Detector
Dose Range 10 nSv/h to 250 μSv/h (1 μR/h to 25 mR/h)
Sensitivity 200 cps per μSv/h
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.