Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Rag Rug Universal Absorbent Mat - Heavy Weight

Catalog No. 17111111 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
55 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-111-111 55 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-111 Supplier Brady™ Supplier No. RAG36150
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rag Rug Matting is eco-friendly, highly absorbent and made from recycled materials. Newly updated for improved absorbency and added durability.

  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
  • Rag Rug Matting provides good footing, masks dirt and absorbs spills at an affordable price point
  • Eco-friendly absorbents are made of recycled content to protect the environment and support corporate sustainability initiatives

Specifications

Certifications/Compliance EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Color Blue/Gray
Description Absorbent Mat
Capacity (English) 55 gal.
Capacity (Metric) 208.2 L
Material Cotton, Polyester
Type Absorbent Mat
Packaging Quantity 150 ft./Roll
Dimensions (L x W) 150 ft. x 36 in.
Length (English) 150 ft.
Length (Metric) 45.72 m
Width (English) 36 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.