Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Ragnell Retractor

Catalog No. 21124599 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-599 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-599 Supplier Surgical Design™ Supplier No. 29315
Add to Cart
Add to Cart

Ragnell retractor, 6 in., is a precision double-ended instrument with a slim profile and ergonomic handle for delicate soft tissue retraction and control.

  • Made from high-quality surgical-grade stainless steel for superior strength, balance, and corrosion resistance
  • Double-ended design featuring one narrow and one broad blade for versatile retraction options
  • 6-in. overall length provides excellent control and access in small or delicate fields
  • Slim, lightweight design minimizes obstruction in confined areas
  • Ergonomic handle ensures precise grip and comfortable handling during extended use
  • Highly polished finish allows smooth tissue contact and easy sterilization
  • Autoclavable and reusable, ensuring consistent long-term performance
  • Designed to provide superior visibility and minimal tissue trauma
  • Commonly used for soft tissue retraction and dissection

Specifications

Product Type Ragnell Retractor
Grade Medical
Length (English) 6 in.
Length (Metric) 15.25 cm
Material Stainless Steel
Size Standard
Autoclavable Autoclavable
Certifications/Compliance ISO/GMP
Color Silver
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.