Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BIOTIX™ Rainin LTS Compatible CleanPak Reload
GSA_VAGREENER_CHOICE

Catalog No. 12111380 Shop All OHAUS Products
Change view
Click to view available options
Volume (Metric):
20 μL
250 μL
300 μL
1000 μL
1200 μL
Color Code:
Blue
Gray
Green
Red
Yellow
Sterility:
Non-sterile
Sterile
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Code Sterility
12-111-380 1200 μL Gray Sterile
12-111-376 20 μL Red Sterile
12-111-377 250 μL Green Sterile
12-111-378 300 μL Yellow Sterile
12-111-379 1000 μL Blue Sterile
12-111-381 20 μL Red Non-sterile
12-111-382 250 μL Green Non-sterile
12-111-383 300 μL Yellow Non-sterile
12-111-384 1000 μL Blue Non-sterile
12-111-385 1200 μL Gray Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 12-111-380 Supplier BIOTIX™ Supplier No. 63300014
Get Extra Pipette Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

BIOTIX™ Rainin LTS Compatible CleanPak Reload creates an ergonomic system in the lab with FlexFit™, StarStop™ and an LTS™ style pipette. Green Reload solution

  • FlexFit™ technology creates a seal with less insertion forces than that of competitors
  • StarStop™ works with the Rainin LTS pipette to eliminate high ejection forces
  • X-Resin™ maximizes sample recovery and accuracy by reducing surface to sample binding
  • Blade™ reduces the frequency of hanging droplet formation, improving precision and accuracy
  • CleanPak is fully recyclable and contains no contaminating cardboard
  • Easily transfer snapcards to empty racks one handed

Order Info

960 tips/pack

Certifications

ISO 9001:2015, Certified free of DNASE, RNASE, Endotoxins/pyrogens, PCR inhibitors. Sterilized product is certified to 10^-3 SAL.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description 1200μL xTIP4 CleanPak Reload, LR-NF-ST
Volume (Metric) 1200 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Model Rainin LTS
Length (English) 3.85in.
Length (Metric) 97.8mm
Certifications/Compliance BSE/TSE free, Endotoxins/Pyrogen free, DNASE/RNASE free, PCR inhibitor free
For Use With (Application) Manual Volume Transfer
Sterilization Method E-Beam
Features FlexFit, StarStop, X-Resin, Blade
Format Refill
Tip Style Ergonomic
Packaging 8 refills/pack, 5 packs/case
Quantity 768 tips/pack
Product Type Pipette Tips
Color Code Gray
Disposable Single-use
For Use With (Equipment) Rainin LTS
Graduated Yes
Product Line xTIP 4
Material Polypropylene
Graduations 200, 500, 1000
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.