Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BIOTIX™ XTIP™ Rainin LTS Compatible TipEject Reload
GSA_VAGREENER_CHOICE

Catalog No. 12111390 Shop All OHAUS Products
Change view
Click to view available options
Volume (Metric):
20 μL
250 μL
300 μL
1000 μL
1200 μL
Color Code:
Blue
Gray
Green
Red
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Code
12-111-390 1200 μL Gray
12-111-386 20 μL Red
12-111-387 250 μL Green
12-111-389 1000 μL Blue
12-111-428 300 μL Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 12-111-390 Supplier BIOTIX™ Supplier No. 63300019
Get Extra Pipette Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

BIOTIX™ Rainin LTS Compatible TipEject Reload creates an ergonomic system in the lab with FlexFit™, StarStop™ and an LTS™ style pipette. Manual ejection racking

  • FlexFit™ technology creates a seal with less insertion forces than that of competitors
  • StarStop™ works with the Rainin LTS pipette to eliminate high ejection forces
  • X-Resin™ maximizes sample recovery and accuracy by reducing surface to sample binding
  • Blade™ reduces the frequency of hanging droplet formation, improving precision and accuracy
  • Tip Eject saves space on lab bench while providing an easy manual ejection system for racking tips

Order Info

960 tips/pack

Certifications

ISO 9001:2015, Certified free of DNASE, RNASE, Endotoxins/pyrogens, PCR inhibitors. Sterilized product is certified to 10^-3 SAL.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description 1200μL xTIP4 Eject Reload System, LR-ST
Volume (Metric) 1200 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Model Rainin LTS
Length (English) 3.85in.
Length (Metric) 97.8mm
Certifications/Compliance BSE/TSE free, Endotoxins/Pyrogen free, DNASE/RNASE free, PCR inhibitor free
For Use With (Application) Manual Volume Transfer
Sterilization Method E-Beam
Features FlexFit, StarStop, X-Resin, Blade
Format Refill
Tip Style Ergonomic
Packaging 8 refills/pack, 5 packs/case
Quantity 768 tips/pack
Product Type Pipette Tips
Color Code Gray
Disposable Single-use
For Use With (Equipment) Rainin LTS
Graduated Yes
Product Line xTIP 4
Material Polypropylene
Graduations 200, 500, 1000
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.