Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Raised Panel Push Button Labels for M6/M7 Printers

Catalog No. 17011070 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
1.3 x 1.89 in.
1.5 x 1.2 in.
1.8 x 1.8 in.
1.9 x 1.2 in.
1.9 x 2.4 in.
Color:
Black
Green
Red
White
Yellow
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
33.02 mm
38.1 mm
45.72 mm
48.26 mm
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color For Use With (Equipment) Height (Metric)
17-011-070 1.3 x 1.89 in. White M710, BMP71 33.02 mm
17-011-103 1.5 x 1.2 in. White M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 38.1 mm
17-011-113 1.8 x 1.8 in. White M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 45.72 mm
17-011-108 1.9 x 1.2 in. White M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 48.26 mm
17-011-071 1.9 x 2.4 in. White M710, BMP71 48.26 mm
17-011-104 1.5 x 1.2 in. Black M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 38.1 mm
17-011-114 1.8 x 1.8 in. Black M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 45.72 mm
17-011-109 1.9 x 1.2 in. Black M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 48.26 mm
17-011-106 1.5 x 1.2 in. Red M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 38.1 mm
17-011-116 1.8 x 1.8 in. Red M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 45.72 mm
17-011-111 1.9 x 1.2 in. Red M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 48.26 mm
17-011-105 1.5 x 1.2 in. Green M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 38.1 mm
17-011-115 1.8 x 1.8 in. Green M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 45.72 mm
17-011-110 1.9 x 1.2 in. Green M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 48.26 mm
17-011-107 1.5 x 1.2 in. Yellow M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 38.1 mm
17-011-117 1.8 x 1.8 in. Yellow M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 45.72 mm
17-011-112 1.9 x 1.2 in. Yellow M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 48.26 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Catalog No. 17-011-070 Supplier Brady™ Supplier No. M7180593
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Raised panel adhesive-taped polyester labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

  • Can be used as rating and serial plates using alphanumerics that require nameplate quality
  • Aggressive adhesive and solvent resistance makes them a great replacement for engraved tags
  • UL approved
  • Service temperature of -20°C to 100°C (-4°F to 212°F)
  • Made of B-593 polyester labels

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, UL Recognized, RoHS Compliant
Adhesive Type Foam-backed
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, General Identification
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 50 Labels
Shape Rectangle
Temperature Range (English) -4°F to +212°F
Temperature Range (Metric) -20°C to +100°C
Thickness (English) 0.0256 in.
Thickness (Metric) 0.65 mm
Dimensions (L x W) 1.3 x 1.89 in.
Length (English) 1.3 in.
Width (English) 1.89 in.
Width (Metric) 48.01 mm
Height (Metric) 33.02 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.