Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Raised Red Panel Labels for M6/M7 Printers

Catalog No. 17011029 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (LxW):
0.49 x 1.06 in.
0.5 x 1.06 in.
0.59 x 1.77 in.
1.5 x 1.2 in.
1.8 x 1.8 in.
1.9 x 1.2 in.
1.9 x 3 in.
1.9 x 4 in.
1.9 x 6 in.
2 x 1 in.
3 x 1 in.
4 x 1 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
12.45 mm
12.7 mm
15 mm
38.1 mm
45.72 mm
48.26 mm
50.8 mm
76.2 mm
101.6 mm
Shape:
Rectangle
Square
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) For Use With (Equipment) Height (Metric) Shape
17-011-029 1.5 x 1.2 in. M710, BMP71 38.1 mm Rectangle
17-011-044 0.49 x 1.06 in. M710, BMP71 12.45 mm Rectangle
17-011-121 0.5 x 1.06 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm Rectangle
17-011-050 0.59 x 1.77 in. M710, BMP71 15 mm Rectangle
17-011-039 1.8 x 1.8 in. M710, BMP71 45.72 mm Square
17-011-081 1.9 x 4 in. M710, BMP71 48.26 mm Rectangle
17-011-087 1.9 x 6 in. M710, BMP71 48.26 mm Rectangle
17-011-034 1.9 x 1.2 in. M710, BMP71 48.26 mm Rectangle
17-011-075 1.9 x 3 in. M710, BMP71 48.26 mm Rectangle
17-011-127 2 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 50.8 mm Rectangle
17-011-056 2 x 1 in. M710, BMP71 50.8 mm Rectangle
17-011-068 3 x 1 in. M710, BMP71 76.2 mm Rectangle
17-011-139 3 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 76.2 mm Rectangle
17-011-062 4 x 1 in. M710, BMP71 101.6 mm Rectangle
17-011-133 4 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 101.6 mm Rectangle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 17-011-029 Supplier Brady™ Supplier No. M7167593RD
Only null left
Add to Cart
Add to Cart

Raised panel adhesive-taped polyester labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

  • Can be used as rating and serial plates using alphanumerics that require nameplate quality
  • Aggressive adhesive and solvent resistance makes them an ideal replacement for engraved tags
  • UL approved
  • Service temperature of -20°C to 100°C (-4°F to 212°F)
  • Made of B-593 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, UL Recognized, RoHS Compliant
Adhesive Type Foam-backed
Coating None
Color Red
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, General Identification
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -4°F to +212°F
Temperature Range (Metric) -20°C to +100°C
Thickness (English) 0.0256 in.
Thickness (Metric) 0.65 mm
Dimensions (LxW) 1.5 x 1.2 in.
Length (English) 1.5 in.
Width (English) 1.2 in.
Width (Metric) 30.48 mm
Height (Metric) 38.1 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.