Learn More
Description
- Comes with 21-page companion guide and reproducible test sheets for each title
- Sold in larger, 19.75 x 27.5 in. size
- Included titles: Male Genital Organs (front view), Male Genital Organs (sagittal view), How Semen is Formed, First Week of Egg Development and Implanatation, Fertilization (cross section diagram of an ovary), Eight month Old Fetus, Various Stages of Embryonic Develpment, Female Genital Organs (sagittal view)
Specifications
Specifications
| Dimensions (L x W) | 10 x 13.75 in. |
| Material | Plastic |
| Quantity | 8 Models |
| Product Type | Plaque Models |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

