Learn More
Description
- 30mm elevation separates animals from bedding and waste
- Convenient handle design for easy insertion and removal
- Made of AISI 304 Stainless steel mesh
Specifications
Specifications
| Product Type | Wire Floor |
| Material | Stainless Steel (304) |
| For Use With (Application) | Seprate animals from their waste |
| For Use With (Equipment) | Fits cage size F |
| Width (English) | 10.62 in. |
| Height (English) | 7.8 in. |
| Height (Metric) | 20 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.