Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Ranger™ 1600 Insulated Firefighting Boots, Medium Width

Catalog No. 18818115
Change view
Click to view available options
Size:
10.5M
10M
11.5M
11M
12.5M
12M
13.5M
13M
14M
15M
16M
3M
4M
5.5M
5M
6.5M
6M
7.5M
7M
8.5M
8M
9M
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-818-115 16M
18-818-107 11M
18-818-112 13.5M
18-818-113 14M
18-818-095 5M
18-818-105 10M
18-818-108 11.5M
18-818-094 4M
18-818-093 3M
18-818-103 9M
18-818-109 12M
18-818-102 8.5M
18-818-097 6M
18-818-106 10.5M
18-818-114 15M
18-818-099 7M
18-818-110 12.5M
18-818-100 7.5M
18-818-111 13M
18-818-101 8M
18-818-096 5.5M
18-818-098 6.5M
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 18-818-115 Supplier Honeywell™ Supplier No. BT1600160M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offers protection against punctures, moisture and electrical shocks

  • Medium Width
  • Insulated and lightweight
  • Wool felt lining
  • Shinguard
  • Roomy steel toe, plate and shank
  • Molded sole
  • Removable insert
  • APT barcoded
  • Height: 16 in.
  • Weight: 7.1 lb.
  • Rubber Shoe-Fit™ construction
  • Made in North America
  • Certified to NFPA 1971 and NFPA 1992

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NFPA 1971 and NFPA 1992
Color Black, Yellow
Height (English) 16 in.
Material Rubber, Wool
Size 16M
Weight (English) 7.1 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.