Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Ranger™ Count 4000 Counting Scale

Catalog No. 01919412 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
13.6 kg, 30 lb.
2.72 kg, 6 lb.
27 kg, 60 lb.
6 kg
Model:
RC41M15
RC41M3
RC41M30
RC41M6
Readability:
0.0001 kg
0.0002 kg
0.0005 kg
0.001 kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Readability
01-919-412 6 kg RC41M6 0.0002 kg
01-919-411 2.72 kg, 6 lb. RC41M3 0.0001 kg
01-919-413 13.6 kg, 30 lb. RC41M15 0.0005 kg
01-919-414 27 kg, 60 lb. RC41M30 0.001 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-919-412 Supplier OHAUS™ Supplier No. 30236940
Only null left
Add to Cart
Add to Cart

For variety of industrial weighing, counting, and measurement needs

  • Portable with die-cast metal housing and rechargeable battery
  • Slip-resistant rubber feet provide protection and stability thus extending product's usable life
  • Equipped with weighing, parts counting, check counting, and accumulation functions
  • Auto-optimization software that reduces errors and ensures accuracy
  • 1:1,500,000 internal counting resolution, 1:30,000 display resolution
  • Offers 30 item library data storage function
  • Can store 12-digit part numbers, average piece weights, checkcounting or checkweighing parameters, tare weights and accumulated counts or weights for quick and simple retrieval of frequently used data
  • Three-window backlit LCD display includes centrally-located count display, weight and piece weight displays
  • Eight function keys, including dedicated Sample and Tare keys,
  • Full numeric keypad make setup and input operations simple and straightforward
  • Can be integrated into systems and connected to multiple peripheral devices through its standard RS232 with optional Ethernet, second RS232, or USB
  • User-friendly software makes Ranger Count 4000 very easy to operate
  • SmarText™ software makes setup and use simple
  • Can also support two-scale counting through optional second platform to support weighing jobs that require higher capacity platform or additional platform space
  • Produces accurate results within one second
  • Rechargeable lead acid battery that can provide power for more than 210 hours
  • Can be powered through easy connect power cord that takes up minimal space
  • Automatically adapts to different power line voltages and frequencies
  • Helps eliminate disruptions in workflow due to power outages and shortages
  • Features stainless steel platform, sealed front panel, menu lockswitch, up front level indicator, adjustable leveling feet, selectable environmental and auto-print settings, stability indicator, overload and underload indicators, low battery indicator, auto shut-off, auto tare

Application Modes:

  • Weighing: Determine weight of items in selected unit of measure
  • Parts Counting: Count samples of uniform weight
  • Check Weighing/Counting: Compare the weight/count of sample against target limits
  • Accumulation: Totalization of weight and count. Calculates total accumulated weight and count of separate items

Compliance

Meets the Class III requirements of OIML R76, NIST Handbook 44 and Canada Weights and Measures Regulations

TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Built-in RS232, optional 2nd platform, 2nd RS232, USB, Ethernet
Battery Life 210 hours continuous use with 12 hour recharge time
Battery Type Internal rechargeable lead acid battery
Calibration External, with user-selectable calibration weight
Connection Type Standard RS232 with optional Ethernet, second RS232 and USB
Construction Stainless steel platform, Die cast aluminum housing
Capacity 6 kg
Display Type 3 Window, LCD with White Backlight, 6-digit, 7-segment
Dimensions (LxW) Platform 22.5 x 30 cm
Readability 0.0002 kg
Includes Stainless steel platform, sealed front panel, menu lockswitch, up front level indicator, adjustable leveling feet, selectable environmental and auto-print settings, stability indicator, overload and underload indicators, low battery indicator, auto shut-o
Keypad Type 8 function, 12 numeric mechanical keys
Material Die-cast Sealed Metal Housing and Slip-resistant Rubber Feet
Model RC41M6
Range Zero range: 4% or 20% of full scale capacity; Tare range: Full capacity by subtraction
Stabilization Time 1 sec.
Temperature (English) Operating 14°F to 104°F
Temperature (Metric) Operating -10°C to +40°C
Type Ranger™ Count 4000 Count Scale
Weighing Modes kg, lb, g, oz, lb:oz
Dimensions (L x W x H) 32.7 x 31.5 x 12.2 cm (12.9 x 12.4 x 4.8 in.)
Length (English) 12.9 in.
Length (Metric) 32.7 cm
Width (English) 12.4 in.
Width (Metric) 31.5 cm
Height (English) 4.8 in.
Height (Metric) 12.2 cm
Weight (English) 13 lb.
Weight (Metric) 5.9 kg
Voltage 100/240 VAC
Frequency 50/60 Hz internal universal power supply
Legal for Trade Class III
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.