Learn More
Description
- Standard with the SE7: It comes standard with the RapidSeal Pro™ SE7 Portable Tube Sealer, supporting reliable mobile sealing performance from the start
- Optional add-on for the SE9: The unit is available as an optional accessory for the RapidSeal Pro™ SE9 Benchtop Tube Sealer, adding handheld sealing flexibility to the benchtop platform
- Built for long-term reliability: Metal construction supports durability in busy healthcare environments, helping reduce wear, minimize downtime, and extend useful service life
- Supports consistent seal performance: The handheld design works with RapidSeal Pro™ RF sealing technology to help deliver dependable, repeatable seals during routine use
- Improves operator flexibility: The handheld format allows users to position and perform sealing tasks more easily, supporting practical workflow needs across collection and processing areas
- Designed for demanding daily workflows: The unit is well suited for blood banks, plasma centers, clinical laboratories, and cellular therapy environments where durability and reliability matter
- Helps reduce downtime: Rugged construction and dependable performance help keep critical sealing operations moving with fewer workflow interruptions
- Seamless RapidSeal Pro™ integration: Whether used standard with the SE7 or added to the SE9, the metal hand sealing unit helps expand sealing capability across the RapidSeal Pro™ platform
Specifications
Specifications
| Material | Metal |
| Product Type | Handheld Sealer |
| For Use With (Application) | PVC Tube Sealing |
| For Use With (Equipment) | RapidSeal Pro SE9 Benchtop Tube Sealer |
| Includes | Handheld Sealer, 6 ft. Coaxial Cable, Spare Head Protector |
| Quantity | 1 Ea. |
| Size | DxWxH: 7.4 x 1.0 x 1.5 in. (188 x 25 x 39 mm) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.