Learn More
Description
- Portable RF tube sealing performance: Delivers dependable radio frequency tube sealing for blood collection, plasma processing, and other critical healthcare workflows where mobility and point-of-use operation are essential
- Designed for point-of-use flexibility: The compact portable platform allows teams to bring sealing capability directly to the workflow, helping reduce unnecessary movement, support faster processing, and improve operational efficiency
- Enhanced lithium-ion battery system: The upgraded battery supports extended runtime and reliable mobile operation, helping users maintain productivity throughout busy collection and processing environments
- Standard metal hand sealing unit: It includes a durable metal hand sealing unit designed for repeated daily use, supporting long-term reliability and consistent sealing performance
- Compact mobile design: It is built for facilities that need dependable sealing performance without being limited to a fixed benchtop location
- Consistent seal quality: Precision RF sealing helps support repeatable seal performance across routine workflows, giving operators confidence during daily use
- Built for demanding environments: Durable construction helps reduce downtime and supports dependable operation in blood banks, plasma centers, clinical laboratories, and cellular therapy settings
- Improved workflow efficiency: By combining portability, battery-powered operation, and a rugged handheld sealing unit, the SE7 helps streamline sealing tasks and keep critical workflows moving
- Easy integration into existing operations: The SE7 is ideal for mobile sealing applications, backup sealing needs, and facilities looking to standardize performance across multiple points of use
Specifications
Specifications
| Material | Metal |
| Product Type | Handheld Sealer |
| For Use With (Application) | PVC Tube Sealing |
| For Use With (Equipment) | PVC Tubing |
| Includes | Canvas Carrying Bag, Handheld Sealer, 6 ft. Coaxial Cable, AC Adapter, and DC Charger |
| Quantity | 1 Ea. |
| Size | DxWxH: 9.7 x 6.1 x 1.5 in. (247 x 156 x 37 mm) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.