Learn More
Description
- Built for high-throughput environments: The rugged benchtop platform supports busy facilites that require consistent sealing performance throughout daily operations
- Optional multi-head configuration: The SE9 can be configured with optional multi-head capability to help increase throughput, improve workflow efficiency, and support scalable sealing operations
- Precision seal performance: RF sealing technology supports repeatable, consistent seals, helping operators work with confidence across critical applications
- Durable platform construction: It is designed for long-term use in demanding healthcare and processing environments, helping reduce downtime and support operational continuity
- Optional metal hand sealing unit: Facilities can add the RapidSeal Pro™ Metal Hand Sealing Unit as an optional SE9 accessory, providing additional flexibility for handheld sealing applications
- Supports standardized workflows: It helps simplify training, improve process consistency, and support repeatable operation across users and departments
- Ideal for centralized sealing areas: The benchtop design is well suited for processing benches, laboratory workstations, blood component areas, and plasma processing environments
- Designed to improve productivity: With dependable performance, optional scalability, and rugged construction, it helps facilities maintain efficient sealing workflows with confidence
Specifications
Specifications
| Material | Metal |
| Product Type | Handheld Sealer |
| For Use With (Application) | PVC Tube Sealing |
| For Use With (Equipment) | PVC Tubing |
| Includes | Spare Fuses (2), Spare Splashguards (5), Link Bars (2), Thumb Screws (4), Signal Cable (1), Two-Unit Power Cable AC Power Cord |
| No. of Places | Linkable multi-head configurations |
| Quantity | 1 Ea. |
| Size | DxWxH: 14.3 x 2.6 x 6.6 in. (365 x 65 x 167 mm) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.