Learn More
Description
- Waferless sterile tube welder designed for closed-system PVC tubing connections
- Eliminates disposable copper wafers to reduce consumable costs and waste
- Creates strong, repeatable welds in approximately 15 sec.
- Supports wet-to-wet, dry-to-dry, and mixed PVC tubing combinations
- Parallel tube loading and guided indicators help simplify operator setup
- Color touchscreen, alarms, and multilingual interface support controlled use
- Ideal for blood processing, cell therapy, biopharma, and regulated laboratory workflows
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Sterile Tube Welder |
| For Use With (Application) | Sterile Welding of PVC Tubing |
| For Use With (Equipment) | RapidWeld II STW Sterile Tube Welder |
| Includes | Sterile Tube Welder, Power Supply |
| Size | Outer Diameter 3.98 to 4.88 mm, Inner Diameter 2.91 to 3.23 mm, Wall Thickness 0.55 to 0.85 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.