Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PicoStudio Pre-Marked Ceramic Rare Earth Magnets
SCI_ED

Catalog No. S81196
Change view
Click to view available options
Quantity:
4 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S81196 4 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

Small Parts - Not recommended for children under 3 years old.

Catalog No. S81196 Supplier PicoStudio Supplier No. PS2016
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Small Parts - Not recommended for children under 3 years old.

These Pre-Marked Ceramic Rare Earth Magnets are the strongest type of permanent magnet available today, making them the preferred choice for many commercial, industrial and technical applications.

  • Rare-earth magnets, made from alloys of rare-earth elements are the strongest type of permanent magnet available today.
  • Magnetic properties for rare-earth magnets far exceed those of other magnet materials, making them the preferred choice for many commercial, industrial and technical applications.

Specifications

Product Type Kit, STEM
Quantity 4 Pk.
Height (English) 2 in.
Height (Metric) 50 mm
Length (English) 3 in.
Length (Metric) 76.2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.