Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Rat Ear Bars, Traditional Parallel Rail Stereotaxic
SDP

Catalog No. 10000213 Shop All Stoelting Co Products
Change view
Click to view available options
Model:
Traditional rat ear bars, 18°
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
10-000-213 Traditional rat ear bars, 18°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-000-213 Supplier Stoelting™ Supplier No. 51811
 Restricted Item
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stoelting Rat Ear Bars have laser-engraved scales, 50 mm of calibration and are 6.2 mm square

  • Standard (18°) Ear Bars taper at the tip to penetrate far into the ear canal for a more secure hold.
  • Non-puncture Ear Bars have a 45° taper and do not puncture the tympanic membrane

Specifications

For Use With (Application) Neuroscience
For Use With (Equipment) 51800 and 51850 series
Size 18°
Animal Rat
Model Traditional rat ear bars, 18°
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.