Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Polyurethane dosing tubes for #9 capsules, 85mm long, 10 sterile pouches of 2 (20 tubes)
SDP

Catalog No. 50890121
Encompass

  The Instech FTPU-C9-85 is a specialized polyurethane feeding tube designed to administer size 9 gelatin capsules to rats. The 8.5 cm (3.4 in) tube features a rounded leading edge to prevent esophageal damage and a tapered end that securely grips the 2.65 mm diameter capsule. Its flexible polyurethane construction serves as a significant animal welfare refinement over rigid metal dosers, reducing the risk of trauma. This medical-grade, sterile tube allows researchers to expel capsules using air or liquid for efficient delivery during laboratory dosing protocols.

Features

  • Material: Polyurethane (PU)
  • Application: Dosing size 9 gelatin capsules
  • Length: 8.5 cm (3.4 in)
  • Tip Design: Tapered for capsule grip; rounded edge
  • Species: Rat
  • Quantity: Box of 20 (10 pouches of 2)

Catalog No. 50-890-121 Supplier Instech Supplier No. FTPUC985
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  The Instech FTPU-C9-85 is a specialized polyurethane feeding tube designed to administer size 9 gelatin capsules to rats. The 8.5 cm (3.4 in) tube features a rounded leading edge to prevent esophageal damage and a tapered end that securely grips the 2.65 mm diameter capsule. Its flexible polyurethane construction serves as a significant animal welfare refinement over rigid metal dosers, reducing the risk of trauma. This medical-grade, sterile tube allows researchers to expel capsules using air or liquid for efficient delivery during laboratory dosing protocols.

Features

  • Material: Polyurethane (PU)
  • Application: Dosing size 9 gelatin capsules
  • Length: 8.5 cm (3.4 in)
  • Tip Design: Tapered for capsule grip; rounded edge
  • Species: Rat
  • Quantity: Box of 20 (10 pouches of 2)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.