Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Rat VAH™ (Vasular Access Harness™), 22ga PinPort™
SDP

Catalog No. NC3790007
Encompass

The Instech VAHR1H/22 is a single-channel Vascular Access Harness™ (VAH™) for rats. It features an integrated 22ga PinPort™ in a protective dome, allowing needle-free access via a PNP3M injector. The system protects surgical sites and improves patency by creating a closed environment. It connects to a 3Fr (1.0 mm) internal catheter and a mating tether for continuous infusion or sampling. Unopened ports last one year; accessed ports follow aseptic protocols.

Features

  • Type: single-channel rat harness
  • Compatibility: 22ga swivel; 3Fr (1.0 mm) catheters
  • Functions: needle-free access; catheter protection
  • Application: chronic infusion and sampling
  • Access Port: 3mm PinPort™ (22ga)
  • Material: medical grade plastics/stainless steel
  • Quantity: sold individually
  • Sterility: non-sterile (PinPort is sterile)

Catalog No. NC3790007 Supplier Instech Supplier No. VAHR1H/22
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech VAHR1H/22 is a single-channel Vascular Access Harness™ (VAH™) for rats. It features an integrated 22ga PinPort™ in a protective dome, allowing needle-free access via a PNP3M injector. The system protects surgical sites and improves patency by creating a closed environment. It connects to a 3Fr (1.0 mm) internal catheter and a mating tether for continuous infusion or sampling. Unopened ports last one year; accessed ports follow aseptic protocols.

Features

  • Type: single-channel rat harness
  • Compatibility: 22ga swivel; 3Fr (1.0 mm) catheters
  • Functions: needle-free access; catheter protection
  • Application: chronic infusion and sampling
  • Access Port: 3mm PinPort™ (22ga)
  • Material: medical grade plastics/stainless steel
  • Quantity: sold individually
  • Sterility: non-sterile (PinPort is sterile)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.