Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rochester Midland Corporation Floor Stripper, 32 fl. oz., Solvent Based, Plastic Bottle

Catalog No. 502838721
Encompass

This floor stripper is designed for various floor finishes. It is solvent-based with a formula type of 2-Butoxyethanol and water-based, and has a pH of 11.9. It also features Bio-Based EPP indicators and meets GSA AE - Low VOC codes. Manufactured in the United States, this product is ideal for efficient and effective floor maintenance.

  • Product type: Floor stripper
  • Container type: Bottle, plastic bottle
  • Container size: 32 fl. oz.
  • Material application: Finishes, floors
  • Composition: Solvent based
  • Formula type: 2-Butoxyethanol, water based
  • Ph: 11.9
  • EPP indicators: Bio-based EPP
  • GSA codes: AE - Low VOC
  • Country of origin: United States
  • Cannot be shipped via air carrier

Catalog No. 50-283-8721 Supplier MSC Supplier No. 81212078
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This floor stripper is designed for various floor finishes. It is solvent-based with a formula type of 2-Butoxyethanol and water-based, and has a pH of 11.9. It also features Bio-Based EPP indicators and meets GSA AE - Low VOC codes. Manufactured in the United States, this product is ideal for efficient and effective floor maintenance.

  • Product type: Floor stripper
  • Container type: Bottle, plastic bottle
  • Container size: 32 fl. oz.
  • Material application: Finishes, floors
  • Composition: Solvent based
  • Formula type: 2-Butoxyethanol, water based
  • Ph: 11.9
  • EPP indicators: Bio-based EPP
  • GSA codes: AE - Low VOC
  • Country of origin: United States
  • Cannot be shipped via air carrier

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.