Learn More
BlueMed RAVE Shoe Covers
Description
- Highly distinguishable vibrant red colored shoe covers
- Designed specifically to respond to the needs of tradesmen and industries such as steel, oil, construction and rubber manufacturing
- Also ideal for use by contractors such as plumbers, home-installation technicians or similar professionals with steel-toe boots
- Made with a polypropylene fabric bonded with a textured polyethylene film
- Constructed with triple elastic runs over a stronger fabric
Specifications
Specifications
| Size | Universal |
| Material | Polypropylene, Polyethylene |
| Latex Free | Yes |
| Color | Red |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Anti-skid |
| Model | SHS-1416 |
| Seam Type | Ultrasonically welded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.