Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Rayon-Tipped Applicators

Catalog No. 22029570
Change view
Click to view available options
Tip Style:
Minitip
Handle Material:
Plastic
Handle Type:
Semi-Flexible
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Handle Material Handle Type
22-029-570 Minitip Plastic Semi-Flexible
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-029-570 Supplier Puritan™ Supplier No. 25806 1PR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

6 in. Standard rayon swab

General purpose applicator; Specimen collection swab for testing and screening; Cell collection for DNA testing; Made in USA

Certifications

CE Marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.10 in.
Length (English) 6 in.
For Use With (Application) Specimen collection swab for testing and screening, cell collection for DNA testing, general purpose collection swab
Product Type Applicator
Diameter (Metric) Handle 0.254 cm
Length (Metric) 15.2 cm
Length (English) Handle 5.875 in.
Length (Metric) Handle 14.9 cm
Length (English) Tip 0.688 in.
Handle Type Semi-Flexible
Length (Metric) Tip 1.74 cm
Diameter (Metric) Tip 0.515 cm
Diameter (English) Tip 0.203 in.
Grade Medical
Sterility Sterile
Adhesive Type Aqueous-based
Handle Material Plastic
Tip Style Minitip
Tip Material Rayon
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.