Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Razorback™ with Dyan-Shield™ Anti-Fatigue Mat
GREENER_CHOICE

Catalog No. 19086031 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
3 x 60 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-086-031 3 x 60 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-086-031 Supplier NOTRAX™ Supplier No. 406R0036BY
  • $1,785.00
    $1,071.65 / Each of 1

    Save $713.35

    40% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Razorback™ with Dyan-Shield™ Anti-Fatigue Mat that is designed to provide traction with its wide ribs that run from side-to-side allowing for sure footing and is easy to sweep clean

  • Wide ribs that run side-to side of the mat
  • PVC foam provides added cushioning comfort
  • Exclusive Dyna-Shield™ top surface manufactured directly into the mat for long lasting wear
  • Superior tear resistance and tensile strength
  • Beveled edges on all four sides

Specifications

Color Black/Yellow
Length (English) 3 ft.
Thickness (English) 1/2 in.
Quantity 1 Ea.
Dimensions (L x W) 3 x 60 ft.
Width (English) 60 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.