Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Floor Squeegee, Single Blade, 23.6 in, Red, 1 ea

Catalog No. 502866852
Encompass

This single blade floor squeegee features a 23.6 in rubber blade and a polypropylene holder, designed for efficient floor cleaning in various environments. It is manufactured in Denmark with a threaded handle connection for secure attachment to compatible handles.

  • Single blade design for effective water removal
  • Features a 23.6 in blade width and 3-7/10 in blade height
  • Constructed from durable rubber blade and polypropylene holder
  • Threaded handle connection for secure use
  • Designed for use with Remco and Vikan handles
  • Complies with EU and FDA regulations for food contact materials
  • Suitable for food contact applications up to 40 °C for 30 min
  • Withstands temperatures from -20 °C to 80 °C for non-food contact
  • Maximum washing temperature of 85 °C

Catalog No. 50-286-6852 Supplier MSC Supplier No. 14396709
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This single blade floor squeegee features a 23.6 in rubber blade and a polypropylene holder, designed for efficient floor cleaning in various environments. It is manufactured in Denmark with a threaded handle connection for secure attachment to compatible handles.

  • Single blade design for effective water removal
  • Features a 23.6 in blade width and 3-7/10 in blade height
  • Constructed from durable rubber blade and polypropylene holder
  • Threaded handle connection for secure use
  • Designed for use with Remco and Vikan handles
  • Complies with EU and FDA regulations for food contact materials
  • Suitable for food contact applications up to 40 °C for 30 min
  • Withstands temperatures from -20 °C to 80 °C for non-food contact
  • Maximum washing temperature of 85 °C

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.