Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

RD Plastics Clear 2 mil Reclosable Zip Bags, 16 x 18 in.
SDP

Catalog No. 01800101
Change view
Click to view available options
Dimensions (L x W):
18 x 16 in. /
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
01-800-101 18 x 16 in. /
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-800-101 Supplier RD Plastics Supplier No. A55
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pack of 500 zipper seal bags, size 16 x 18 in.

Specifications

Autoclavable Not Autoclavable
Closure Type Zip Seal
Color Clear
Material LDPE
No. per Pack 500
Quantity 500/Cs.
Thickness (English) 2 mil
Dimensions (L x W) 18 x 16 in. /
Capacity (English) 7 lb.
Length (Metric) 45.72 cm
Width (Metric) 40.64 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.