Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

RD Plastics Clear 2 mil Reclosable Zip Bags, 13 x 18 in.

Catalog No. 19121672
Change view
Click to view available options
Length (Metric):
45.72 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-121-672 45.72 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-121-672 Supplier RD Plastics Supplier No. A43
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pack of 1000 zipper seal bags, size 13 x 18 in.

Specifications

Autoclavable Not Autoclavable
Closure Type Zip Seal
Color Clear
Material LDPE
No. per Case 1000
No. per Pack 100
Quantity 1000/Cs.
Thickness (English) 2 mil
Length (English) 18 in.
Width (English) 13 in.
Capacity (English) 6 lb.
Length (Metric) 45.72 cm
Width (Metric) 33.02 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.