Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

RD Plastics Amber Reclosable Zip Bags
SDP

Catalog No. 23700201
Change view
Click to view available options
Dimensions (L x W):
8 x 6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
23-700-201 8 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-700-201 Supplier RD Plastics Supplier No. Q203
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Amber bags protect light-sensitive contents from UV damage.

  • 3 mil LDPE bags with Ziplock feature
  • Amber UVI for light sensative medication
  • Pack of 1000
  • 6 x 8 in.

Specifications

Autoclavable Not Autoclavable
Closure Type Zip Seal
Color Amber
For Use With (Application) Light sensitive medications
Material LDPE
Thickness (English) 3 mil
Dimensions (L x W) 8 x 6 in.
Length (English) 8 in.
Width (English) 6 in.
Capacity (English) 1.3 lb.
Length (Metric) 23.32 cm
Width (Metric) 15.24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.