Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Reaction Flask with Teflon™ Stopcock
GREENER_CHOICESDP

Catalog No. 31502393 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
Socket Joint:
14/20
19/22
24/40
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Socket Joint
31-502-393 50 mL 14/20
31-502-394 100 mL 14/20
31-502-395 100 mL 19/22
31-502-396 100 mL 24/40
31-502-397 250 mL 14/20
31-502-398 250 mL 24/40
31-502-399 500 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 31-502-393 Supplier Synthware™ Supplier No. F531050S
Add to Cart
Add to Cart

Glass flask includes a 2 mm Teflon™ stopcock, and a controlled side arm.

  • 2 mm Teflon™ stopcock
  • Controlled side arm

Specifications

Closure Material Teflon™
Color Clear
Capacity (Metric) 50 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Sample Storage, Reactions
Product Type Reaction Flask
Socket Joint 14/20
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Class A
Bottom Shape Round
Closure Type Stopper
Closure Size 2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.