Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ready America™ HPLC Stack Fastener Kits
Secures HPLC stacks
Supplier: Ready America™ RDHP4G1
Description
All kits include two countertop buckles with 3M™ VHB adhesive: 2x 2 in. (5.1 x 5.1cm).
Two-Stack Kit contains:
- Four equipment buckles with 3M™ VHB adhesive: 1 x 2 in. (2.54 x 5.1cm)
- Two coated locking straps: 12 in. (30.5cm)
- Four surface prep pads
- Six equipment buckles with 3M™ VHB adhesive: 1 x 2 in.
- Two coated locking straps: 16 in. (40.6cm)
- Six surface prep pads
- Eight equipment buckles with 3M™ VHB adhesive: 1 x 2 in.
- Two coated locking straps: 20 in. (50.8cm)
- Eight surface prep pads
- Ten equipment buckles with 3M™ VHB adhesive: 1 x 2 in.
- Two coated locking straps: 24 in. (70cm)
- Ten surface prep pads
- 12 Equipment buckles with 3M™ VHB adhesive: 1 x 2 in.
- Two coated locking straps: 28 in. (71.8cm)
- 12 Surface prep pads
- 14 Equipment buckles with 3M™ VHB adhesive: 1 x 2 in.
- Two coated locking straps: 32 in. (81.3cm)
- 14 Surface prep pads
- 16 Equipment buckles with 3M™ VHB adhesive: 1 x 2 in.
- Two coated locking straps: 36 in. (91.4cm)
- 16 Surface prep pads
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction