Learn More
Ready America™ Small Refrigerator/Freezer StrutSTRAP with Side-Release Buckle

Description
Kit contains two each:
- Straps with industrial Velcro™ hook and loop with side-release buckle: 2 x 48 in. (5.1 x 121.9cm)
- Strut-washer nuts: 0.38 in. (0.95cm)
- Bolts: 0.38 x 1 in. (0.95 x 2.54cm)
- Flat washers: 0.38 x 1.5 in. (0.95 x 3.81cm)
- Surface prep pads
- Instructions
Specifications
Specifications
| Color | Black |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.