Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec ReadySAT™ with PeridoxRTU™ Sporicidal Wipes

Catalog No. 17184108 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-184-108 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-184-108 Supplier Contec Supplier No. RSPNPX01
Add to Cart
Add to Cart

ReadySAT with PeridoxRTU Wipes are EPA-registered sporicidal wipes for cleanroom surfaces and material transfer. Innovative packaging ensures even disinfectant coverage, saving time. Kills spores in 3 min, bacteria and viruses in 2, and fungi in 1 minute.

  • Fast-acting disinfectant kills spores in 3 minutes and bacteria and viruses in 2 minutes
  • Burst pouch and diffuser tray ensure consistent wipe saturation between operators
  • Pouch bursts easily and saturates wipes fully within 5 minutes
  • Wipes are saturated only when needed to maintain disinfectant efficacy
  • The resealable tray keeps wipes wet and ready to use for up to 30 days after opening
  • Suitable for wiping materials before transfer into aseptic areas

Specifications

Product Type Sporicidal Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester
Dimensions (L x W) 9 x 9 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.