Learn More
Description
Features a protective PVC coating for longer product life and safety. Protective coating helps prevent glass from shattering and reduces spills. Autoclavable (121°C) and resistant to thermal shock. Bottle has a ground neck with a standard taper stopper.
For stopper only, see Cat. No. 7575.
Warning: Do not place over direct heat or flame. Do not heat above 121°C moist heat or 110°C dry heat.
Not recommended for dry heat sterilization. Will Melt.
Specifications
Specifications
| Capacity | 16.9 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16.9 oz. |
| Coating | Pyrexplus |
| Diameter (English) | 3.38 in. |
| Diameter (English) Outer Neck | 1.39 in. |
| Diameter (Metric) Outer Neck | 35.5 mm |
| Material | Borosilicate Glass |
| No. per Case | 6/Cs. |
| No. per Pack | 1/Pk. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.