Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Reax Overhead Shaker
SDP

Catalog No. 13889005 Shop All Heidolph North America Products
Change view
Click to view available options
Model:
Reax 20/12
Reax 20/8
Width (English) Platform:
30.32 in.
41.34 in.
Width (Metric) Platform:
770 mm
1050 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Width (English) Platform Width (Metric) Platform
13-889-005 Reax 20/8 30.32 in. 770 mm
13-889-006 Reax 20/12 41.34 in. 1050 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-889-005 Supplier Heidolph™ Supplier No. 036130420

missing translation for 'validMainframeMsg'

The Reax Overhead Shaker is ideal for processing and storing samples that tend to sediment. The fields of application range from environmental technology to paint processing and quality assurance in the materials industry.

Reax 20

Overhead shaker for 4, 8, or 12 bottles

  • Set and continously adjust the variable speed on the analog control knob from 1 to 16 rpm - ideal for waste water analysis
  • Easy and fast attachments for bottles
  • Load capacity of 30 kg - samples with high solid content can be properly mixed

Specifications

Load Bearing Capacity (Metric) 30 kg
Speed Range 1 to 16 rpm
Voltage 115 V
Temperature Range (Metric) 5°C to 31°C
Temperature Range (English) 41°F to 87.8°F
Length (English) Platform 20.47 in.
Length (Metric) Platform 520 mm
Width (English) Platform 30.32 in.
Width (Metric) Platform 770 mm
Controller Type Electronic
Model Reax 20/8
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.