Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Recessed Cabinet
SDP

Catalog No. 18888306 Shop All Haws Corporation Products
Change view
Click to view available options
Mounting:
Wall
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
18-888-306 Wall
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-306 Supplier Haws™ Supplier No. 9200REC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Recessed stainless steel cabinet for thermostatic mixing valves. REQUIRES PANEL KIT PRICED SEPARATELY.

Model 9200REC recessed cabinet is manufactured of 18 gauge Type 304 Stainless Steel, locking door which is supplied with a heavy duty stainless steel piano hinge, and removable upper and lower panels to accommodate any of the Haws™ Thermostatic Mixing Valves.

Specifications

For Use With (Equipment) 9201E, 9201EFE, 9201H, 920E, TWBS.EWW, TWBS,HF, TWBS.SHE
Height (English) 20.25 in.
Height (Metric) 51.435 cm
Material Stainless Steel
Mounting Wall
Product Type Recessed Cabinet
Weight (English) 19 lb.
Weight (Metric) 8.61826 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.