Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Recessed Dissection Table without Drawers
GSA_VASDP

Catalog No. 22444093 Shop All Mopec Products
Change view
Click to view available options
Load Capacity (Metric):
170.1 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Capacity (Metric)
22-444-093 170.1 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-093 Supplier Mopec Supplier No. HA100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for the dissection of cadavers and offers a broad dissection area. Mopec™ Recessed Dissection Table without Drawers allows for use of a larger range of addistional accessories.

  • All stainless steel construction
  • Recessed non-removable top
  • Built-in tapered slope
  • Includes drain hole PVC drain valve
  • Four heavy duty 5 in. casters with 3 total locks and 1 directional lock
  • 4 Post sockets included

Warranty and Services

1 Year Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Mobile Dissection Table
Material Stainless Steel
Width (English) 30 in.
Load Capacity (English) 375 lb.
Load Capacity (Metric) 170.1 kg
Width (Metric) 76.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.