Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Lithonia Lighting Lensed LED Troffer, 3300 lm, 4000K, 80+ CRI, 1 ea

Catalog No. 502792962
Encompass_Preferred

This lensed LED recessed troffer provides efficient, high-quality illumination for commercial indoor environments. Designed for uniform light distribution, this fixture features advanced dimming capabilities and energy-efficient performance suitable for various professional applications.

  • Provides a nominal output of 3300 lumens with a total output of 3400 lumens
  • Features 1% eldoLED dimming for precise light level control
  • Maintains a color temperature of 4000K for neutral lighting
  • Offers a color rendering index of 80+
  • Operates on a voltage range of 120 to 277V AC
  • Consumes 28.6 watts of power
  • DesignLights Consortium (DLC) qualified
  • Replaces up to 2 U-bent 32W T8 lamps

Catalog No. 50-279-2962 Supplier Grainger Supplier No. 19YR19
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This lensed LED recessed troffer provides efficient, high-quality illumination for commercial indoor environments. Designed for uniform light distribution, this fixture features advanced dimming capabilities and energy-efficient performance suitable for various professional applications.

  • Provides a nominal output of 3300 lumens with a total output of 3400 lumens
  • Features 1% eldoLED dimming for precise light level control
  • Maintains a color temperature of 4000K for neutral lighting
  • Offers a color rendering index of 80+
  • Operates on a voltage range of 120 to 277V AC
  • Consumes 28.6 watts of power
  • DesignLights Consortium (DLC) qualified
  • Replaces up to 2 U-bent 32W T8 lamps

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.