Learn More
Integra Biosciences™ Rechargeable batteries
Description
Part no. 153 005 9 V NiMH battery, for PIPETBOY acu (instruments with serial number below ≤1350000)
WARNING: Batteries are not compatible Distinctive features between the two PIPETBOY acu generations:
PIPETBOY acu 2
- Serial number ≥1350001
- LED battery indicator:
- Inactive/unpowered: White
- In Operation: Red/green
- Serial number ≤1350000
- LED battery indicator:
- Inactive/unpowered:
- Red In Operation: Red only
Specifications
Specifications
| Battery Type | NiMH |
| Type | Rechargeable Battery |
| For Use With (Equipment) | PIPETBOY acu |
| Includes | Battery, Transformer, Sterile filter, Wall mount |
| Electrical Requirements | 230V/50Hz |
| Voltage | 9 V |
| Frequency | 50 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.