Learn More
Description
- Rechargeable clip-on hat light with COB LED lighting for broad illumination in low light
- Clip attaches to a hat brim for hands-free lighting
- Light head tilts up to 90° to direct light to your path or work area
- Motion sensor control lets you operate the light with a hand movement
- Four lighting modes with white and red light
- Rechargeable design reduces the need for disposable batteries
- Compact design for outdoor activities, repairs, campsite setup and other detailed tasks
Specifications
Specifications
| Light Source | LED |
| Voltage | 110 V |
| Color | Blue |
| Product Type | LED Clip Lamp |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

