Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Reciprocating Shaker
SCI_ED

Catalog No. S72073 Shop All OHAUS Products
Change view
Click to view available options
Speed Range:
20 to 300 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
S72073 20 to 300 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72073 Supplier OHAUS™ Supplier No. 30391828/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OHAUS Reciprocating Shakers are designed for a range of applications including cell cultures and extraction procedures that require accurate, repeatable results

  • Microprocessor-controlled to provide consistent, uniform shaking action
  • Exceptional speed control, accuracy and durability
  • LED displays for speed and time
  • Calibration mode for speed
  • Overload protection and speed ramping feature
TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 6.8 kg
Speed Range 20 to 300 rpm
Electrical Requirements 110 V
Voltage 120 V
Temperature Range (Metric) -10°C to +60°C
Product Type Reciprocating Shaker
Load Bearing Capacity (English) 15 lb.
Height (English) 9in.
Height (Metric) 22.9 cm
Length (English) 21.7in.
Length (Metric) 55.2 cm
Width (English) 18.2 in.
Width (Metric) 46.3 cm
Shipping Weight (English) 48.9 lb.
Shipping Weight (Metric) 22.2 kg
Controller Type Digital
Model SHRC0719DG
Humidity Range 80%
Motor Type Brushless DC
Timer Range 1 sec. to 160 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.