Learn More
Description
- Efficient distillation due to complete integration into the BUCHI rotary evaporation system
- Temperature lock and temperature control in conjunction with the Interface I-300 / I-300 Pro.
- Digital Display: Set and actual temperature
- Saves time thanks to instant start with automatic and dynamic pressure adjustment without waiting until chiller reaches its set temperature
- ECO-mode: Saves energy and reduces heat emission by switching into a standby mode when not in use
- No water consumption
- Maximizes distillation capacity while reducing solvent emissions due to intelligent integration of all process parameters using the Interface I-300 / I-300 Pro
- Seamless plug and play integration into:
- Fully automated BUCHI Rotavapor R-300, R-220 Pro systems including all process parameters
- BUCHI parallel evaporators, extraction and Kjeldahl solutions
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (Metric) | 3 L |
| Condenser Type | Water-cooled |
| Cooling Capacity | 550 W (at 15°C) |
| Flow Rate | 2.5 L/min. |
| For Use With (Equipment) | 1 Rotavapor R-300 |
| Temperature Range | -10°C to +25°C |
| Type | Recirculating Chiller |
| Model | F-305 |
| Electrical Requirements | 115 V, 60 Hz |
| Wattage | 550 W |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

