Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Recirculating Chillers
GSA_VASDP

Catalog No. 05000002 Shop All BUCHI Products
Change view
Click to view available options
Cooling Capacity:
1400 W (at 15°C)
550 W (at 15°C)
900 W (at 15°C)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cooling Capacity
05-000-002 1400 W (at 15°C)
05-000-000 550 W (at 15°C)
05-000-001 900 W (at 15°C)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05-000-002 Supplier BUCHI Supplier No. 11F31402
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

BUCHI Recirculating Chillers are easy to use and designed for use with Rotavapors, SyncorePlus, Multivapor, Kjeldahl systems, Extraction systems, and other suppliers' similar products.

  • Efficient distillation due to complete integration into the BUCHI rotary evaporation system
  • Temperature lock and temperature control in conjunction with the Interface I-300 / I-300 Pro.
  • Digital Display: Set and actual temperature
  • Saves time thanks to instant start with automatic and dynamic pressure adjustment without waiting until chiller reaches its set temperature
  • ECO-mode: Saves energy and reduces heat emission by switching into a standby mode when not in use
  • No water consumption
  • Maximizes distillation capacity while reducing solvent emissions due to intelligent integration of all process parameters using the Interface I-300 / I-300 Pro
  • Seamless plug and play integration into:
    • Fully automated BUCHI Rotavapor R-300, R-220 Pro systems including all process parameters
    • BUCHI parallel evaporators, extraction and Kjeldahl solutions

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Cooling Capacity 1400 W (at 15°C)
For Use With (Equipment) Up to 4 Rotavapor R-300
Type Recirculating Chiller
Model F-314
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.