Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Recirculating Chiller F-105
SDP

Catalog No. 05405046 Shop All BUCHI Products
Change view
Click to view available options
Capacity (Metric):
3 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05-405-046 3 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-405-046 Supplier BUCHI Supplier No. 11056463

missing translation for 'validMainframeMsg'

An easy to use, compact recirculating chiller for one rotary evaporator, particularly suitable for the Rotavapor R-100. The F-105 features an adjustable temperature with a cooling capacity of 500 W. It allows for efficient distillation independent of tap water.

  • On/Off regulation when used in conjunction with the Interface I-100
  • Temperature range: -10°C to 25°C
  • Cooling Capacity: 500 W

Specifications

Voltage 115 V
Capacity (Metric) 3 L
Speed 2.5 L/min.
Temperature Range (Metric) -10°C to +25°C
For Use With (Equipment) Rotavapor R-100
Type Recirculating Chiller
Model F-105
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.